FIBERRUNNER HORIZONTAL FITTING 45? 12

Item #: 2432147

Cat #: FRH4512X4LYL

UPC: 613056764194

to view pricing and more.
Documents & Guides
No Documents Available
FIBERRUNNER HORIZONTAL FITTING 45? 12

Overview

FIBERRUNNER HORIZONTAL FITTING 45? 12
Also known as: 613056764194, FRH4512X4LYL

Specifications

Width: 12 in
Height: 4 in
Material: PVC
Angle: 45°
Color: Yellow
Family / Style: FiberRunner®
Type: 45° Horizontal Elbow
Width: 12 in
Material: PVC
Color: Yellow
Type: 45° Horizontal Elbow
Height: 4 in
Angle: 45°
Family / Style: FiberRunner®