NEMA 1 Screw Cover Enclosure, Painted Steel with Knockouts, 16" x 12" x 4"

Item #: 243226
Cat #: 16124-SC
UPC: 782051226607
Sign In or Register to view pricing and more.
Documents & Guides
Designed for indoor use for applications that require a junction or pull box to secure and manage electrical connections.

Overview

Designed for indoor use for applications that require a junction or pull box to secure and manage electrical connections.
Bline NEMA 1 enclosures can be used as wiring boxes, junction, pull boxes, and protect against contact with enclosed equipment. These versatile enclosures come with or without knockouts and painted or galvanized steel.
Also known as: 782051226607, 16124-SC

Specifications

Depth: 4 in
Height: 16 in
Width: 12 in
IP/NEMA Rating: NEMA 1
Color: Gray
Material: Steel
Mounting: Wall
Finish: Painted
Knockouts: Yes
Depth: 4 in
Width: 12 in
Color: Gray
Mounting: Wall
Knockouts: Yes
Height: 16 in
IP/NEMA Rating: NEMA 1
Material: Steel
Finish: Painted

Customer Reviews

No reviews for this product
(0)