SpectraCool Indoor/Outdoor G28, 4000BTU 230V, Lt Gray, Steel

Item #: 243254

Cat #: G280426G050

UPC: 783510209353

Sign In or Register to view pricing and more.
SpectraCool Air Conditioners deliver reliable enclosure cooling in full spectrum of environments. This SpectraCool Indoor/Outdoor G28, G280426G050 item is rated 4000BTU 230V with material of Steel color Lt Gray.

Overview

SpectraCool Air Conditioners deliver reliable enclosure cooling in full spectrum of environments. This SpectraCool Indoor/Outdoor G28, G280426G050 item is rated 4000BTU 230V with material of Steel color Lt Gray.

SpectraCool Air Conditioners are available in three sizes that offer a broad range of cooling capacities and configurations. These units deliver reliable enclosure cooling in demanding environments that features reliable design, clean appearance, easy installation, and a filterless design.

Also known as: 783510209353, G280426G050

Features & Benefits

  • Attractive industrial design with minimal use of visible fasteners
  • Level 1 Protection Includes: Protective coatings only applied to copper tubing and coils on the condenser (exterior facing) side as well as thermostat coatings
  • Energy-efficient rotary compressor on most models
  • Level 2 Protection Include: Everything that was coated in Level 1, plus protective coatings applied to the evaporator (interior facing ) side and an additional wrap around the thermostat
  • Cleanable, reusable aluminum mesh filter included to protect coils for maximum cooling performance in dirty environments
  • R407C, R513A or R134a refrigerants
  • 115, 230 and 400/460 VAC 3-phase power input on most models
  • Reliable mechanical thermostat on enclosure side of the unit
  • All G-series come standard with two separate thermostats for cooling and heating when a heater is equipped
  • Operating temperature range from -40 F/-40 C to 131 F/55 C

Specifications

Color: Light Gray
Volts AC: 230
Material: Steel
BTU: 4000
IP/NEMA Rating: NEMA 12
Color: Light Gray
Material: Steel
IP/NEMA Rating: NEMA 12
Volts AC: 230
BTU: 4000