
Compact Fluorescent Lamp, 28W, PL-C, 2700K
Item #: 243270
Cat #: PL-C-15MM/28W/27-40PK
UPC: 046677241698
Sign In or Register to view pricing and more.
Documents & Guides
Compact Fluorescent Lamp, 28W, Bulb: PL-C (Quad Tube), Base: 2-Pin (GX32d-3), Lumens: 1600, CRI: 82, Color Temperature: 2700K, Rated Average Life: 10,000 Hrs. *Philips Part # 24169-5* 120W Equivalent. ## DISCONTINUED WITH NO REPLACEMENT ## *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Overview
Compact Fluorescent Lamp, 28W, Bulb: PL-C (Quad Tube), Base: 2-Pin (GX32d-3), Lumens: 1600, CRI: 82, Color Temperature: 2700K, Rated Average Life: 10,000 Hrs. *Philips Part # 24169-5* 120W Equivalent. ## DISCONTINUED WITH NO REPLACEMENT ## *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Philips Linear Compact Fluorescent Lamps offer designers, specifiers and end-users new levels of efficiencies and versatility in sizes,configurations and application possibilities. With so many elegant fixtures available to complement their small size, high light output and advanced technology, Philips Energy Advantage lamps are fast becoming the preferred choice when maximum effciency and sleek design solutions are required.
Also known as: 046677241698, PL-C-15MM/28W/27-40PK, 28 watt CFL
Specifications
| Color Rendering Index (CRI): | 82 |
| Volts AC: | 120 |
| Wattage: | 28 |
| Shape: | PL-C (Quad Tube), CFQ (Quad Tube) |
| Lumens: | 1600 |
| Color Temperature: | 2700 (Warm White) |
| Light Technology: | Fluorescent |
| Base: | 2-Pin (GX32d-3) |
| Color Rendering Index (CRI): | 82 |
| Wattage: | 28 |
| Lumens: | 1600 |
| Light Technology: | Fluorescent |
| Volts AC: | 120 |
| Shape: | PL-C (Quad Tube), CFQ (Quad Tube) |
| Color Temperature: | 2700 (Warm White) |
| Base: | 2-Pin (GX32d-3) |