This product has been discontinued.

Fluorescent Lamp, High Output, T5, 48", 50W, 3000K
Item #: 243290
Cat #: FP54/50W/830/HO/SS/ECO
UPC: 046135210709
to view pricing and more.
Documents & Guides
Fluorescent Lamp, High Output, 50 Watt, Bulb: T5 (Tubular), Base: Miniature Bi-Pin (G5), Lumens: 4450, CRI: 85, Color Temperature: 3000K, Length: 48 inch, Standard Case Qty: 40 Sylvania Part # 21070
Overview
Fluorescent Lamp, High Output, 50 Watt, Bulb: T5 (Tubular), Base: Miniature Bi-Pin (G5), Lumens: 4450, CRI: 85, Color Temperature: 3000K, Length: 48 inch, Standard Case Qty: 40 Sylvania Part # 21070
Also known as: 046135210709, FP54/50W/830/HO/SS/ECO
Specifications
| Color Temperature: | 3000 (Warm White) |
| Color Rendering Index (CRI): | 85 |
| Lumens: | 4450 |
| Length: | 4 ft, 48 in |
| Material: | Glass |
| Wattage: | 50 |
| Light Technology: | Fluorescent |
| Base: | Miniature Bi-Pin (G5) |
| Color Temperature: | 3000 (Warm White) |
| Lumens: | 4450 |
| Material: | Glass |
| Light Technology: | Fluorescent |
| Color Rendering Index (CRI): | 85 |
| Length: | 4 ft, 48 in |
| Wattage: | 50 |
| Base: | Miniature Bi-Pin (G5) |