12 WATT 48 INCH T8 LED G13 BASE DUAL MODE HYBRID TYPE A/B 3500K 1700 LUMENS

Item #: 2433276

Cat #: S11975

UPC: 045923119750

to view pricing and more.
Documents & Guides
12 WATT 48 INCH T8 LED G13 BASE DUAL MODE HYBRID TYPE A/B 3500K 1700 LUMENS

Overview

12 WATT 48 INCH T8 LED G13 BASE DUAL MODE HYBRID TYPE A/B 3500K 1700 LUMENS

Satco's S11975 12-watt, 4 foot, LED T8 bulb is an ideal lighting solution for a variety of applications. This energy saving, low maintenance lamp has a 210 degree beam spread and high lumens count for superior illumination. This Frosted white bulb is versatile and delivers 50,000 hours of neutral white light.

Also known as: 045923119750, S11975

Specifications

Color Rendering Index (CRI): 82
Lumens: 1700
Wattage: 12
Length: 4 ft, 48 in
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Dimmable: No
Base: Medium Bi-Pin (G13)
Type: Hybrid (Type A+B)
Volts AC Range: 120 - 277
Standards: DLC Listed (Standard)
Color Rendering Index (CRI): 82
Wattage: 12
Color Temperature: 3500 (Neutral White)
Dimmable: No
Type: Hybrid (Type A+B)
Standards: DLC Listed (Standard)
Lumens: 1700
Length: 4 ft, 48 in
Light Technology: LED
Base: Medium Bi-Pin (G13)
Volts AC Range: 120 - 277