2-250W QPAR-38 OD WALL Metallic Gray

Item #: 243334

Cat #: P5642-82

UPC: 785247564248

Sign In or Register to view pricing and more.
Documents & Guides
6 in uplight/downlight wall cylinders are ideal for a wide variety of interior and exterior applications including residential and commercial. The aluminum Cylinders offers a contemporary design with its sleek cylindrical form and elegant Metallic Gray finish, perfect for today's inspired exteriors. Modern details feature a die-cast aluminum wall bracket and heavy-duty aluminum framing - resulting in an impeccable modern accent that adds panache and sophistication to your outdoor spaces. Provides even illumination up and down.

Overview

6 in uplight/downlight wall cylinders are ideal for a wide variety of interior and exterior applications including residential and commercial. The aluminum Cylinders offers a contemporary design with its sleek cylindrical form and elegant Metallic Gray finish, perfect for today's inspired exteriors. Modern details feature a die-cast aluminum wall bracket and heavy-duty aluminum framing - resulting in an impeccable modern accent that adds panache and sophistication to your outdoor spaces. Provides even illumination up and down.
Also known as: 785247564248, P5642-82

Specifications

Material: Cast Aluminum
Color: Gray
Wattage: 250
Mounting: Wall
Standards: California Proposition 65
Material: Cast Aluminum
Wattage: 250
Standards: California Proposition 65
Color: Gray
Mounting: Wall