Electronic F-Can Ballast, Metal Halide, 20W, 120-277V

Item #: 243341

Cat #: QTP-1X20MH-SM-UNV-F

UPC: 046135519888

Sign In or Register to view pricing and more.
Documents & Guides
Electronic F-Can Ballast, Metal Halide, Pulse Start, Lamp Wattage: 39, 120-277 Volt, Lamp Type: M156/C156, ANSI Code: M156/C156 *Sylvania Part # 51988*

Overview

Electronic F-Can Ballast, Metal Halide, Pulse Start, Lamp Wattage: 39, 120-277 Volt, Lamp Type: M156/C156, ANSI Code: M156/C156 *Sylvania Part # 51988*
Also known as: 046135519888, QTP-1X20MH-SM-UNV-F

Specifications

Type: Pulse Start, Electronic
Wattage: 20
ANSI Code: C156, M156
Light Technology: HID
Volts AC Range: 120 - 277
Type: Pulse Start, Electronic
ANSI Code: C156, M156
Volts AC Range: 120 - 277
Wattage: 20
Light Technology: HID