250' 5W Heat Cable

Item #: 243344
Cat #: SR52J250
UPC: 013627069190
Sign In or Register to view pricing and more.
Documents & Guides
Heat Cable, Wet Area, Self-Regulating, Length: 250 ft, 240V, 5 Watt/ft.

Overview

Heat Cable, Wet Area, Self-Regulating, Length: 250 ft, 240V, 5 Watt/ft.
A special self-regulating core is at the center of the SR Trace cable. This core is conductive and adjusts according to the surrounding temperatures. When it is cold, the cable’s core has many conductive paths that generate enough heat to keep the water flowing in the pipe. As the surrounding temperature warms, there are fewer conductive paths and less heat is generated.
Also known as: 013627069190, SR52J250

Specifications

Material: Copper
Volts AC: 240
Wattage: 5w/ft
Type: Self-Regulating
Material: Copper
Wattage: 5w/ft
Volts AC: 240
Type: Self-Regulating

Customer Reviews

No reviews for this product
(0)