Solar Mounting Rail, XR1000, 182" Length

Item #: 2433590

Cat #: XR-1000-182A

UPC:

to view pricing and more.
Solar Mounting Rail, XR1000, 182 Inch Length, Aluminum With Clear Finish

Overview

Solar Mounting Rail, XR1000, 182 Inch Length, Aluminum With Clear Finish

XR Rails are the structural backbone of IronRidge® pitched, flat and ground-based arrays. Their signature curve helps them to resist uplift, protect against buckling and safely and efficiently transfer loads into the building structure. Their superior spanning capability requires fewer roof attachments, reducing the number of roof penetrations and the amount of installation time. Each size supports specific design loads, while minimizing material costs. Depending on your location, there is an XR Rail to match.

Also known as: XR-1000-182A

Specifications

Length: 182 in
Material: Aluminum
Finish: Clear
Length: 182 in
Finish: Clear
Material: Aluminum