Wiring Trough NEMA Type 3R, 10.00x10.00x72.00, Gray, Steel

Item #: 24340

Cat #: A101072RT

UPC: 783510430399

Sign In or Register to view pricing and more.
Screw-Cover Wiring Trough Type 3R used for outdoor applications exposed to wet conditions. This Wiring Trough NEMA Type 3R, A101072RT item measures 10.00x10.00x72.00 inches with a material of Steel colored Gray.

Overview

Screw-Cover Wiring Trough Type 3R used for outdoor applications exposed to wet conditions. This Wiring Trough NEMA Type 3R, A101072RT item measures 10.00x10.00x72.00 inches with a material of Steel colored Gray.

Wiring Trough, Type 3R, Rainproof, Screw Cover, 14 Gauge Steel, Painted ANSI 61 Gray Acrylic Electrocoat Finish, Size: 10 Inches Width, 10 Inches Depth, 6 Feet Length, No Knockouts

Also known as: 783510430399, A101072RT

Features & Benefits

  • Drip shield top and seam-free sides, front, and back
  • Slip-on removable cover
  • Embossed mounting holes on back of enclosure
  • Provision for padlocking
  • No gasketing or knockouts

Specifications

Length: 72 in
Color: Gray
Width: 10 in
Material: Steel
Height: 10 in
IP/NEMA Rating: NEMA 3R
Length: 72 in
Width: 10 in
Height: 10 in
Color: Gray
Material: Steel
IP/NEMA Rating: NEMA 3R