X23 2000 BTU 115V 50 60 HZ

Item #: 2434158

Cat #: X230216G170

UPC: 783510571016

Sign In or Register to view pricing and more.

Overview

X23 2000 BTU 115V 50 60 HZ

This Extreme Environments Air Conditioner is compact which is ideal for smaller depth enclosures. It supports an energy-efficient rotary compressor with a reliable smart controller. The top is sloped along with sloped internal surface reduicing catchpoints for water, dust and bacteria build-up. Cutout Adapter options available for enclosures with older nVent HOFFMAN or Competitive units for easy transitions to this air conditioner.

Also known as: 783510571016, X230216G170

Specifications

Wattage: 675
Material: Stainless Steel 304
Finish: Brushed #4
Width: 10.230 in
Height: 22.290 in
Depth: 13.640 in
BTU: 2300
Wattage: 675
Finish: Brushed #4
Height: 22.290 in
BTU: 2300
Material: Stainless Steel 304
Width: 10.230 in
Depth: 13.640 in