
Service Post Connector, Copper, 2 to 2/0 AWG, 1/2" Stud
Item #: 243478
Cat #: KC25B1
UPC: 781810255803
to view pricing and more.
Documents & Guides
Service Post Connector, Copper, One Conductor, 2 to 2/0 AWG, 1/2 Inch Stud, Direct Burial Rated
Overview
Service Post Connector, Copper, One Conductor, 2 to 2/0 AWG, 1/2 Inch Stud, Direct Burial Rated
BURNDY's servit post connectors are one of the most widely used, highly respected lines in the industry. There is virtually no application problem that this diversified line cannot help solve.
Also known as: 781810255803, KC25B1
Specifications
| Material: | Copper |
| Size: | 1/2 in |
| Standards: | California Proposition 65 |
| Allowable Gauge Range: | 2 - 2/0 |
| Material: | Copper |
| Standards: | California Proposition 65 |
| Size: | 1/2 in |
| Allowable Gauge Range: | 2 - 2/0 |