15A ATM Mini Blade Fuse, Blue

Item #: 24348

Cat #: ATM-15

UPC: 051712814645

to view pricing and more.
Documents & Guides
ATM blade fuse, Color code blue, 32 Volt DC, 15A, 1 kAIC, Non Indicating, Blade fuse, Blade end, Colored plastic housing, zinc fuse element

Overview

ATM blade fuse, Color code blue, 32 Volt DC, 15A, 1 kAIC, Non Indicating, Blade fuse, Blade end, Colored plastic housing, zinc fuse element

The Eaton Bussmann fast-acting blade fuses feature a colored plastic housing for easy identification of fuse ratings and are intended for use with automotive applications.

Also known as: 051712814645, ATM-15

Specifications

Speed: Fast Acting
Color: Blue
Volts DC: 32
Mounting: Socket
Amps: 15
Interrupt Rating DC: 1 kA
Speed: Fast Acting
Volts DC: 32
Amps: 15
Color: Blue
Mounting: Socket
Interrupt Rating DC: 1 kA