12.5W LED Lantern, 27-50K, Black

Item #: 2435099

Cat #: SCONCETRIDTD1A450S8SC3BL

UPC: 046135634734

to view pricing and more.
LED Lantern, 12.5 Watt, 120V, 80 CRI, 450 Lumens, Selectable Color Temperature: 2700/3000/3500/4000/5000K, Black *Sylvania Part# 63473*

Overview

LED Lantern, 12.5 Watt, 120V, 80 CRI, 450 Lumens, Selectable Color Temperature: 2700/3000/3500/4000/5000K, Black *Sylvania Part# 63473*
Also known as: 046135634734, SCONCETRIDTD1A450S8SC3BL

Specifications

Volts AC: 120
Color: Black
Color Rendering Index (CRI): 80
Lumens: 450
Wattage: 12.500
Light Technology: LED
Color Temperature: Selectable, 2700 to 5000 (Warm to Cool White)
Volts AC: 120
Color Rendering Index (CRI): 80
Wattage: 12.500
Color Temperature: Selectable, 2700 to 5000 (Warm to Cool White)
Color: Black
Lumens: 450
Light Technology: LED