This product has been discontinued.

11.5W LED Lantern, 27-50K, Black
Item #: 2435105
Cat #: SCONCEDUALDTD1A720S8SC3BLSYL
UPC: 046135640070
to view pricing and more.
LED Lantern, 11.5 Watt, 120V, 80 CRI, 720 Lumens, Selectable Color Temperature: 2700/3000/3500/4000/5000K, Black *Sylvania Part# 64007*
Overview
LED Lantern, 11.5 Watt, 120V, 80 CRI, 720 Lumens, Selectable Color Temperature: 2700/3000/3500/4000/5000K, Black *Sylvania Part# 64007*
Also known as: 046135640070, SCONCEDUALDTD1A720S8SC3BLSYL
Specifications
| Volts AC: | 120 |
| Lumens: | 720 |
| Color: | Black |
| Color Rendering Index (CRI): | 80 |
| Wattage: | 11.500 |
| Light Technology: | LED |
| Color Temperature: | Selectable, 2700 to 5000 (Warm to Cool White) |
| Volts AC: | 120 |
| Color: | Black |
| Wattage: | 11.500 |
| Color Temperature: | Selectable, 2700 to 5000 (Warm to Cool White) |
| Lumens: | 720 |
| Color Rendering Index (CRI): | 80 |
| Light Technology: | LED |