Breaker, Motor Protection, 25A, F Frame, 3P, High Magnetic, Knob

Item #: 243514

Cat #: 140M-F8E-C25-KY

UPC: 781180136610

to view pricing and more.
Documents & Guides
Breaker, Motor Protection, 25 Amp, F Frame, 3-Pole, DIN Rail Mount, 600 Volt AC, High Magnetic Trip, Red/Yellow, Lockable Knob

Overview

Breaker, Motor Protection, 25 Amp, F Frame, 3-Pole, DIN Rail Mount, 600 Volt AC, High Magnetic Trip, Red/Yellow, Lockable Knob
Also known as: 781180136610, 140M-F8E-C25-KY

Specifications

Phase: 3
Poles: 3
Type: Manual Motor Protector, Rotary Type
Mounting: DIN Rail
Color: Red/Yellow
Amps: 20, 25
Volts AC: 600
Family / Style: 140M
Phase: 3
Type: Manual Motor Protector, Rotary Type
Color: Red/Yellow
Volts AC: 600
Poles: 3
Mounting: DIN Rail
Amps: 20, 25
Family / Style: 140M