24T8/LED/72-CCT/BP/FA8

Item #: 2435274

Cat #: S11751

UPC: 045923117510

to view pricing and more.
24-Watt T8 Led, 72 Inches, Single Pin Base, CCT Selectable (4000K/5000K/6500K), Type-B Ballast Bypass, PET Shatterproof Coated, White Finish, 120-277 Volt.

Overview

24-Watt T8 Led, 72 Inches, Single Pin Base, CCT Selectable (4000K/5000K/6500K), Type-B Ballast Bypass, PET Shatterproof Coated, White Finish, 120-277 Volt.

SATCO|NUVO's LED T8 lamps with Fa8 or R17d bases are some of our most versatile lamps. Featuring ColorQuick selectable color technology, these lamps allow for easy selection of 4000K/5000K/6500K color temperatures at installation. The P.E.T. coated lamp provides shatterproof protection to ensure safe illumination anywhere including food service applications.

Also known as: 045923117510, S11751

Features & Benefits

  • Direct replacement for fluorescent T8 or T12 lamps
  • Ballast bypass - UL Type B installation
  • NSF certified - P.E.T. coated, shatter resistant glass tube
  • Compatible with S8002 Emergency Driver
  • 5-Year warranty

Specifications

Wattage: 24
Color Temperature: 6500 (Daylight), 4000 (Cool White), 5000 (Bright White), Selectable
Type: Coated, Shatterproof, Ballast Bypass (Type B)
Length: 72 in, 6 ft
Color: Frosted
Shape: T8 (Tubular)
Light Technology: LED
Dimmable: No
Base: 1-Pin (Fa8)
Volts AC Range: 120 - 277
Wattage: 24
Type: Coated, Shatterproof, Ballast Bypass (Type B)
Color: Frosted
Light Technology: LED
Base: 1-Pin (Fa8)
Color Temperature: 6500 (Daylight), 4000 (Cool White), 5000 (Bright White), Selectable
Length: 72 in, 6 ft
Shape: T8 (Tubular)
Dimmable: No
Volts AC Range: 120 - 277