Air Handling Cable Tie, Standard, 7.56" Long, Nylon, Burgundy, Bag of 100

Item #: 243530

Cat #: AL-07-50-AH-35-C

UPC: 705591016330

to view pricing and more.
Documents & Guides
Air Handling Cable Tie, Standard, 7.56" Long, Nylon, Burgundy, 50lb Rating, ORDER OF 1 EACH = BAG OF 100

Overview

Air Handling Cable Tie, Standard, 7.56" Long, Nylon, Burgundy, 50lb Rating, ORDER OF 1 EACH = BAG OF 100
Also known as: 705591016330, AL-07-50-AH-35-C

Specifications

Color: Burgundy
Length: 7 in
Weight Capacity: 50 lbs
Material: Nylon
Color: Burgundy
Weight Capacity: 50 lbs
Length: 7 in
Material: Nylon