Per USA DOE Ban, This Product Is No Longer Available For Sale

Item #: 24371
Cat #: 150PS25/RS/SL-120V
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Incandescent Bulb, Rough Service, 150 Watt, 120 Volt, Bulb: PS25 (Pear Straight), Base: Medium Screw (E26), Lumens: 2145, CRI: 100, Color Temperature: 2850K, Lamp Finish: Safeline, Standard Case Qty: 60 *Sylvania Part # 15300*

Overview

Incandescent Bulb, Rough Service, 150 Watt, 120 Volt, Bulb: PS25 (Pear Straight), Base: Medium Screw (E26), Lumens: 2145, CRI: 100, Color Temperature: 2850K, Lamp Finish: Safeline, Standard Case Qty: 60 *Sylvania Part # 15300*
Also known as: 150PS25/RS/SL-120V

Specifications

Shape: PS25 (Pear Straight)
Lumens: 2145
Base: Medium Screw (E26)
Volts AC: 120
Color Temperature: 2850 (Warm White)
Color Rendering Index (CRI): 100
Wattage: 150
Light Technology: Incandescent
Shape: PS25 (Pear Straight)
Base: Medium Screw (E26)
Color Temperature: 2850 (Warm White)
Wattage: 150
Lumens: 2145
Volts AC: 120
Color Rendering Index (CRI): 100
Light Technology: Incandescent

Customer Reviews

No reviews for this product
(0)