
8ft LED Strip w/Battery B/U
Item #: 2437541
Cat #: CSS-L96-ALO4-MVOLT-SWW3-80CRI-IE10WCPHE
UPC: 196182143687
to view pricing and more.
Documents & Guides
LED Contractor Single Strip: 96in (8ft), Switchable Lumens - 6000LM/8000LM/10000LM, 120V-277V, Switchable CCT- 3500K/4000K/5000K, 80CRI, 10W IOTA Battery Pack, Certified T20. Acuity CI Code: *2758L4, Full Product Name: CSS L96 ALO4 MVOLT SWW3 80CRI IE10WCPHE
Overview
LED Contractor Single Strip: 96in (8ft), Switchable Lumens - 6000LM/8000LM/10000LM, 120V-277V, Switchable CCT- 3500K/4000K/5000K, 80CRI, 10W IOTA Battery Pack, Certified T20. Acuity CI Code: *2758L4, Full Product Name: CSS L96 ALO4 MVOLT SWW3 80CRI IE10WCPHE
Easy to install, the CSS LED can be surface, suspended, or row mounted and can be opened without any tools. An alignment bracket comes with each fixture to keep your continuous row absolutely straight.
Also known as: 196182143687, CSS-L96-ALO4-MVOLT-SWW3-80CRI-IE10WCPHE
Specifications
| Lumens: | 8000, 10000, 6000, Selectable |
| Color Temperature: | 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable |
| Length: | 8 ft, 96 in |
| Color Rendering Index (CRI): | 80 |
| Light Technology: | LED |
| Wattage: | Selectable |
| Type: | Battery Backup |
| Size: | 96 in, 8 ft |
| Lumens: | 8000, 10000, 6000, Selectable |
| Length: | 8 ft, 96 in |
| Light Technology: | LED |
| Type: | Battery Backup |
| Color Temperature: | 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable |
| Color Rendering Index (CRI): | 80 |
| Wattage: | Selectable |
| Size: | 96 in, 8 ft |