40 WATT 8 FOOT T8 LED SINGLE PIN BASE 3500K 50000 AVERAGE RATED HOURS 5300 LUMENS TYPE B BALLAST BYP

Item #: 2437832

Cat #: S29917

UPC: 045923299179

to view pricing and more.
40 WATT 8 FOOT T8 LED SINGLE PIN BASE 3500K 50000 AVERAGE RATED HOURS 5300 LUMENS TYPE B BALLAST BYPASS DOUBLE ENDED WIRING DLC 5.1

Overview

40 WATT 8 FOOT T8 LED SINGLE PIN BASE 3500K 50000 AVERAGE RATED HOURS 5300 LUMENS TYPE B BALLAST BYPASS DOUBLE ENDED WIRING DLC 5.1

Satco's S29917 40 watt T8 LED 8 foot Linear Type B ballast bypass commercial linear replacement lamp offers long LED life, packs 5300 powerful lumens of bRight, and is DLC certified energy efficient. Double ended wiring for convenience, the white bulb features a single pin base and delivers exceptional illumination. At a temperature of 3500 kelvins, this lamp provides 50,000 hours of neutral white light.

Also known as: 045923299179, S29917

Specifications

Color Rendering Index (CRI): 82
Wattage: 40
Shape: T8 (Tubular)
Material: Glass
Lumens: 5300
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Dimmable: No
Base: 1-Pin (Fa8)
Volts AC Range: 120 - 277
Standards: DLC Listed (Standard)
Color Rendering Index (CRI): 82
Shape: T8 (Tubular)
Lumens: 5300
Light Technology: LED
Base: 1-Pin (Fa8)
Standards: DLC Listed (Standard)
Wattage: 40
Material: Glass
Color Temperature: 3500 (Neutral White)
Dimmable: No
Volts AC Range: 120 - 277