AC Drive, PowerFlex 755TS, 480VAC, 96A, 75HP/ND, 60HP/HD, Frame 5, Open

Item #: 2438447

Cat #: 20GE1ND096JA0NNNNN

UPC: 195272108261

to view pricing and more.
Documents & Guides
PowerFlex 755TS AC Drive, with dual Embedded EtherNet/IP, Corrosive Gas Protection (XT), AC Input with Precharge, Includes DC Terminals, Open Type, 480 VAC, 3 PH, 96 Amps, 75HP ND, 60HP HD, CM Jumper Installed, DB Transistor, Blank (No HIM), Frame 5

Overview

PowerFlex 755TS AC Drive, with dual Embedded EtherNet/IP, Corrosive Gas Protection (XT), AC Input with Precharge, Includes DC Terminals, Open Type, 480 VAC, 3 PH, 96 Amps, 75HP ND, 60HP HD, CM Jumper Installed, DB Transistor, Blank (No HIM), Frame 5

PowerFlex® 755TS products with TotalFORCE® technology offer precise motor control and the ability to adapt to the dynamics experienced in industrial applications. TotalFORCE technology delivers exceptional motor control through precise, adaptive control of position, velocity, and torque for electric motors. It incorporates several patented features that are designed to help optimize your system and maintain productivity.

Also known as: 195272108261, 20GE1ND096JA0NNNNN

Specifications

Type: AC Drive
Horsepower: 75, 60
Volts AC: 480
Amps: 96
Size: Frame 5
Standards: Build America Buy America Compliant
Type: AC Drive
Volts AC: 480
Size: Frame 5
Horsepower: 75, 60
Amps: 96
Standards: Build America Buy America Compliant