ArmorConnect, 3PH, Power Media, Motor Cable

Item #: 2439102

Cat #: 357-PWRM29A-M3

UPC: 194033656904

to view pricing and more.
Documents & Guides
Cable, ArmorConnect, 7-Pole Shielded, M29 Motor / Brake, Straight Male/Straight Female, Patchcords 3 meter *** Rockwell Automation Preferred Product ***

Overview

Cable, ArmorConnect, 7-Pole Shielded, M29 Motor / Brake, Straight Male/Straight Female, Patchcords 3 meter *** Rockwell Automation Preferred Product ***

The power media offers both three-phase and control power cable systems of cord sets, patch cords, receptacles, tees, reducers and accessories, to be used with the ArmorStart Distributed Motor Controller. These cable system components allow quick connection of ArmorStart Distributed Motor Controllers, thereby reducing installation time. They provide for repeatable, reliable connection of the 3-phase and control power to the ArmorStart Distributed Motor Controller and motor, by providing a plug and play environment that also avoids system mis-wiring.

Also known as: 194033656904, 357-PWRM29A-M3

Specifications

Amps: 25
Type: Cordset
Volts AC: 600
Length: 3 m
Special Program: Rockwell Automation Preferred Product
Amps: 25
Volts AC: 600
Special Program: Rockwell Automation Preferred Product
Type: Cordset
Length: 3 m