MANUAL STARTER 277VAC

Item #: 243927

Cat #: 2510FG02P

UPC: 785901554066

to view pricing and more.
Documents & Guides
SQD 2510FG02P MANUAL STARTER 277VAC

Overview

SQD 2510FG02P MANUAL STARTER 277VAC
Also known as: 785901554066, 2510FG02P

Specifications

IP/NEMA Rating: NEMA 1
Phase: 1
Standards: California Proposition 65
IP/NEMA Rating: NEMA 1
Standards: California Proposition 65
Phase: 1