Drive, Terminator Option, 3m Cable, for Reflected Wave Spikes

Item #: 244

Cat #: 1204-TFA1

UPC: 662453269009

to view pricing and more.
Documents & Guides
Drive, Terminator Option, 3 meter, 12AWG Cable, for Reflected Wave Spikes

Overview

Drive, Terminator Option, 3 meter, 12AWG Cable, for Reflected Wave Spikes

The 1204 Terminator Option can be installed in most adjustable frequency AC drive applications to increase protection of the AC motor. The option is designed to be used with Allen-Bradley Adjustable frequency AC drives. When installed at the motor terminals, the terminator can reduce potentially destructive reflected wave spikes that can occur with long motor leads

Also known as: 662453269009, 1204-TFA1

Specifications

Type: Terminator
Length: 3 m
Type: Terminator
Length: 3 m