
DUP RCPT, IG, HG, 20A 125V, 5-20R, OR
Item #: 24401
Cat #: IG8300
UPC: 783585778440
Sign In or Register to view pricing and more.
Documents & Guides
Hubbell Wiring Device Kellems, Straight Blade Devices, Receptacles,Duplex, Hospital Grade, 2-Pole 3-Wire Grounding, 20A 125V, 5-20R,Orange, Single Pack
Overview
Hubbell Wiring Device Kellems, Straight Blade Devices, Receptacles,Duplex, Hospital Grade, 2-Pole 3-Wire Grounding, 20A 125V, 5-20R,Orange, Single Pack
In February 1968, Hubbell patented the first isolated ground receptacle. Today - when a clean, noise-free ground is more important than ever—Hubbell is still setting the standard. Hubbell uses insulation barrier construction on many models to isolate the ground contacts from the mounting strap. The green grounding screw is connected directly to the grounding contacts. In this way, ground contacts are separated from the mounting strap and also from the conventional grounding system. The isolated ground circuit is completed by running a dedicated insulated ground wire from the system ground buss to the green grounding screw.
Also known as: 783585778440, IG8300
Features & Benefits
- Triangle marking on face indicates isolated ground
- Slender/compact design
- Impact-resistant finder groove face
- Triple wipe contacts
Specifications
No Specifications Available