BUSS 170M3693 FUSE 160A 1250V 1*FU/

Item #: 244017

Cat #: 170M3693

UPC: 051712256858

Sign In or Register to view pricing and more.
Documents & Guides
BUS 170M3693 FUSE 160A 1250V

Overview

BUS 170M3693 FUSE 160A 1250V
Also known as: 051712256858, 170M3693

Specifications

Amps: 160
Interrupt Rating DC: 100 kA
Amps: 160
Interrupt Rating DC: 100 kA