N1 FLAT LID WIREWAY

Item #: 244040

Cat #: 1212120GGFL

UPC: 761515120910

to view pricing and more.
Documents & Guides
UNT 1212120GGFL N1 FLAT LID WIREWAY

Overview

UNT 1212120GGFL N1 FLAT LID WIREWAY
Also known as: 761515120910, 1212120GGFL

Specifications

Height: 12 in
Length: 120 in
Width: 12 in
IP/NEMA Rating: NEMA 1
Color: Gray
Material: Steel
Height: 12 in
Width: 12 in
Color: Gray
Length: 120 in
IP/NEMA Rating: NEMA 1
Material: Steel