MLT Tie, Alum, Heavy, 7.9 (201mm), 012 (

Item #: 24408

Cat #: MLT2H-LPAL

UPC: 074983566921

to view pricing and more.
Pan-Alum® Self-locking Cable Ties speed up installation with a unique self-locking head design that locks into any part of the tie. Plus, the smooth edges of lightweight, flexible aluminum promote worker safety. Heavy cross section, Max bundle diameter: 2

Overview

Pan-Alum® Self-locking Cable Ties speed up installation with a unique self-locking head design that locks into any part of the tie. Plus, the smooth edges of lightweight, flexible aluminum promote worker safety. Heavy cross section, Max bundle diameter: 2
Also known as: 074983566921, MLT2H-LPAL

Specifications

Width: 0.180 in
Color: Natural
Length: 7.900 in
Material: Aluminum
Width: 0.180 in
Length: 7.900 in
Color: Natural
Material: Aluminum