This product has been discontinued.

Lantern, Outdoor, 1 Light, 100W, Oil Rubbed Bronze
Item #: 244128
Cat #: P5953-108
UPC: 785247164240
Sign In or Register to view pricing and more.
Documents & Guides
Lantern, Outdoor, 1 Light, 100W, Oil Rubbed BronzeLantern, Outdoor, 1 Light, 100 Watt, Oil Rubbed Bronze, Height: 14-3/8 in, Medium Screw
Overview
Lantern, Outdoor, 1 Light, 100W, Oil Rubbed BronzeLantern, Outdoor, 1 Light, 100 Watt, Oil Rubbed Bronze, Height: 14-3/8 in, Medium Screw
Also known as: 785247164240, P5953-108
Specifications
| Base: | Medium Screw (E26) |
| Wattage: | 100 |
| Type: | Lantern |
| Volts AC: | 120 |
| Mounting: | Wall |
| Color: | Oil-Rubbed Bronze |
| Length: | 14.375 in |
| Base: | Medium Screw (E26) |
| Type: | Lantern |
| Mounting: | Wall |
| Length: | 14.375 in |
| Wattage: | 100 |
| Volts AC: | 120 |
| Color: | Oil-Rubbed Bronze |