
SHALLOW STRUT, 13/32-IN. x 13/16-IN., 18 GA., 120-IN. (10 FT), GALVANIZED
Item #: 244140
Cat #: B72-120GLV
UPC: 781011278304
to view pricing and more.
Documents & Guides
SHALLOW STRUT, 13/32-IN. x 13/16-IN., 18 GA., 120-IN. (10 FT), GALVANIZED
Overview
SHALLOW STRUT, 13/32-IN. x 13/16-IN., 18 GA., 120-IN. (10 FT), GALVANIZED
Also known as: 781011278304, B72-120GLV
Specifications
| Height: | 13/32 in |
| Width: | 13/16 in |
| Material: | Steel |
| Length: | 10 ft |
| Finish: | Pre-Galvanized |
| Height: | 13/32 in |
| Material: | Steel |
| Finish: | Pre-Galvanized |
| Width: | 13/16 in |
| Length: | 10 ft |