Fuse, 7 Amp, Time-Delay, Glass, 1/4" x 1-1/4", 250V, RoHS

Item #: 24416
Cat #: MDL-7
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Fuse, 7 Amp, Time-Delay, Glass, 1/4 Inch x 1-1/4 Inch, 250 Volt AC, RoHS

Overview

Fuse, 7 Amp, Time-Delay, Glass, 1/4 Inch x 1-1/4 Inch, 250 Volt AC, RoHS
Today, the world runs on critical infrastructure and technology. Planes. Hospitals. Factories. Data centers. Vehicles. The electrical grid. These are things people depend on every day. And the companies behind them depend on us to help solve some of the toughest power management challenges on the planet. At Eaton, we’re dedicated to improving people’s lives and the environment with power management technologies that are more reliable, efficient, safe and sustainable.
Also known as: MDL-7

Specifications

Length: 1 1/4 in
Volts DC: 250
Type: Glass, Electronic
Amps: 7
Opening: Time-Delay, Slow-Blow
Diameter: 1/4 in
Volts AC: 250
Interrupt Rating DC: 200
Mounting: Cartridge
Length: 1 1/4 in
Type: Glass, Electronic
Opening: Time-Delay, Slow-Blow
Volts AC: 250
Mounting: Cartridge
Volts DC: 250
Amps: 7
Diameter: 1/4 in
Interrupt Rating DC: 200

Customer Reviews

No reviews for this product
(0)