Breaker, Miniature, 4.0A, 1P, 250VAC, 125VDC, C Curve

Item #: 244169

Cat #: 1489-D1C040

UPC: 612598859955

Sign In or Register to view pricing and more.
Documents & Guides
Breaker, Miniature, 4.0 Amp, 1-Pole, 250 Volt AC, 125 Volt DC, C Curve

Overview

Breaker, Miniature, 4.0 Amp, 1-Pole, 250 Volt AC, 125 Volt DC, C Curve
Also known as: 612598859955, 1489-D1C040

Specifications

Amps: 4
Family / Style: 1489
Volts DC: 125
Mounting: DIN Rail
Poles: 1
Volts AC: 250
Interrupt Rating AC: 10 kA
Amps: 4
Volts DC: 125
Poles: 1
Interrupt Rating AC: 10 kA
Family / Style: 1489
Mounting: DIN Rail
Volts AC: 250