MOLDED CASE CIRCUIT

Item #: 244181

Cat #: HDL36080SN

UPC: 785901474067

to view pricing and more.
Documents & Guides
SQD HDL36080SN MOLDED CASE CIRCUIT

Overview

SQD HDL36080SN MOLDED CASE CIRCUIT
Also known as: 785901474067, HDL36080SN

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Amps: 80
Volts AC: 600
Standards: California Proposition 65
Interrupt Rating DC: 20 kA
Interrupt Rating AC: 14 kA
Mounting: Panel
Volts DC: 250
Volts AC: 600
Interrupt Rating DC: 20 kA
Poles: 3
Amps: 80
Standards: California Proposition 65
Interrupt Rating AC: 14 kA