315A Square Body Fuse, US Style, Size 1, No Indication, 1250V/1300V

Item #: 244194

Cat #: 170M3696

UPC: 051712256889

Sign In or Register to view pricing and more.
Documents & Guides
315 Amp Square Body High Speed Fuse, US Style, Size 1, -FU/115 Without Indication, 1250V/1300V (IEC/UL)

Overview

315 Amp Square Body High Speed Fuse, US Style, Size 1, -FU/115 Without Indication, 1250V/1300V (IEC/UL)
Also known as: 051712256889, 170M3696

Specifications

Amps: 315
Interrupt Rating DC: 100 kA
Amps: 315
Interrupt Rating DC: 100 kA