WALL MNTG BRACKETS SS316 4

Item #: 2442253

Cat #: AWS41-316

UPC: 783510451721

Sign In or Register to view pricing and more.
WALL MNTG BRACKETS SS316 4

Overview

WALL MNTG BRACKETS SS316 4

The enclosure can be easily mounted at the installation site without any need for internal access.

Also known as: 783510451721, AWS41-316

Specifications

Finish: Brushed
Material: 316 Stainless Steel
Width: 2.980 in
Height: 19.200 in
Depth: 0.830 in
Finish: Brushed
Width: 2.980 in
Depth: 0.830 in
Material: 316 Stainless Steel
Height: 19.200 in