DUAL FLUTE SHIP AUGER 7-1/2IN X 3/4IN

Item #: 2443158

Cat #: 36-659

UPC: 783250765348

to view pricing and more.
Documents & Guides
DUAL FLUTE SHIP AUGER 7-1/2IN X 3/4IN

Overview

DUAL FLUTE SHIP AUGER 7-1/2IN X 3/4IN

The IDEAL line of Auger Bits provides an efficient wood cutting solution for electricians. With advanced features including the arced cutting edge and the coated fluting, these auger drill bits cut through up to nine stacked 2x4’s

Also known as: 783250765348, 36-659

Features & Benefits

  • Cut smoothly and did not pull the user through the board
  • All packaging in round tubes with wrap around label
  • Cut up to nine stacked 2x4’s consistently

Specifications

Diameter: 3/4 in
Size: 3/4 in
Length: 7 1/2 in
Diameter: 3/4 in
Length: 7 1/2 in
Size: 3/4 in