HOFF-E CCADR20S2 DIN Rail, fits L=2

Item #: 24434

Cat #: CCADR20S2

UPC: 783510670108

Sign In or Register to view pricing and more.
Documents & Guides
HOF CCADR20S2 DIN RAIL FITS L

Overview

HOF CCADR20S2 DIN RAIL FITS L

Designed to fit Compact Aluminum Enclosures, DIN Type Rails receive terminal blocks, relays, switches, filters, timers and various other electrical and electronic components.

Also known as: 783510670108, CCADR20S2

Features & Benefits

  • DIN type rail to accept various components in several length options.
  • Lengths fit size of enclosure

Specifications

Material: Steel
Finish: Plated
Product Thickness: 0.040 in
Weight: 0.100 lb
Material: Steel
Product Thickness: 0.040 in
Finish: Plated
Weight: 0.100 lb