Compression Lug, 1-Hole, Copper, 2 AWG, 3/8" Stud Size, Brown

Item #: 24439

Cat #: 54443

UPC: 786210544434

Sign In or Register to view pricing and more.
Copper Compression Lug, Conductor Size: 2 AWG, 1-Hole Stud, Long Barrel, Stud Diameter: 3/8". Color-Keyed: Brown, Die Code: 33R.

Overview

Copper Compression Lug, Conductor Size: 2 AWG, 1-Hole Stud, Long Barrel, Stud Diameter: 3/8". Color-Keyed: Brown, Die Code: 33R.
Also known as: 786210544434, 54443

Specifications

Color: Brown
Material: Copper
Mounting: 1-Hole
Volts AC: 600
Stud Size: 3/8 in
Allowable Gauge Range: 2
Color: Brown
Mounting: 1-Hole
Stud Size: 3/8 in
Material: Copper
Volts AC: 600
Allowable Gauge Range: 2