22 WATT LED HID REPLACEMENT ED23 5000K MEDIUM BASE 120-277 VOLT TYPE B BALLAST BYPASS

Item #: 2444173

Cat #: S13131

UPC: 045923131318

to view pricing and more.
22 WATT LED HID REPLACEMENT ED23 5000K MEDIUM BASE 120-277 VOLT TYPE B BALLAST BYPASS

Overview

22 WATT LED HID REPLACEMENT ED23 5000K MEDIUM BASE 120-277 VOLT TYPE B BALLAST BYPASS

Satco’s S13131 22-watt LED HID is a light weight, easy to install replacement lamp for commercial applications. This energy efficient bulb offers a 360 degree beam spread and a traditional shape and style. Great for both indoor and outdoor use, this lamp delivers 25,000 hours of natural white light.

Also known as: 045923131318, S13131

Specifications

Base: Medium Screw (E26)
Color Temperature: 5000 (Bright White)
Material: Plastic, Glass, Metal
Color Rendering Index (CRI): 80
Wattage: 22
Lumens: 3000
Light Technology: LED
Dimmable: No
Volts AC Range: 120 - 277
Base: Medium Screw (E26)
Material: Plastic, Glass, Metal
Wattage: 22
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 80
Lumens: 3000
Dimmable: No