6A19/OMNI/220/LED/E12/30K

Item #: 2444190

Cat #: S21801

UPC: 045923218019

to view pricing and more.
Documents & Guides
6A19/OMNI/220/LED/E12/30K

Overview

6A19/OMNI/220/LED/E12/30K

Satco's S21801 6 watt A19 LED offers bRight energy efficient lighting for work space and general lighting applications. The frost bulb features a Candelabra base and 220 degree beam spread. With a temperature of 3000 kelvins, this lamp provides 25,000 hours of warm white light.

Also known as: 045923218019, S21801

Specifications

Color Temperature: 3000 (Warm White)
Volts AC: 120
Lumens: 480
Material: Plastic
Color Rendering Index (CRI): 80
Shape: A19 (Arbitrary)
Wattage: 6
Light Technology: LED
Dimmable: Yes
Base: Candelabra Screw (E12)
Angle: 220°
Color Temperature: 3000 (Warm White)
Lumens: 480
Color Rendering Index (CRI): 80
Wattage: 6
Dimmable: Yes
Angle: 220°
Volts AC: 120
Material: Plastic
Shape: A19 (Arbitrary)
Light Technology: LED
Base: Candelabra Screw (E12)