9.8A19/OMNI/220/LED/E12/30K

Item #: 2444191

Cat #: S21805

UPC: 045923218057

to view pricing and more.
Documents & Guides
9.8A19/OMNI/220/LED/E12/30K

Overview

9.8A19/OMNI/220/LED/E12/30K

Satco's S21805 9.8 watt A19 LED offers bRight energy efficient lighting for work space and general lighting applications. The frost bulb features a Candelabra base and 220 degree beam spread. With a temperature of 3000 kelvins, this lamp provides 25,000 hours of warm white light.

Also known as: 045923218057, S21805

Specifications

Color Temperature: 3000 (Warm White)
Volts AC: 120
Lumens: 800
Material: Plastic
Color Rendering Index (CRI): 80
Wattage: 9.800
Light Technology: LED
Dimmable: Yes
Base: Candelabra Screw (E12)
Angle: 220°
Color Temperature: 3000 (Warm White)
Lumens: 800
Color Rendering Index (CRI): 80
Light Technology: LED
Base: Candelabra Screw (E12)
Volts AC: 120
Material: Plastic
Wattage: 9.800
Dimmable: Yes
Angle: 220°