PRESSURE CALIBRATOR 300 PSIG

Item #: 244460

Cat #: FLUKE-717-300G

UPC: 095969327671

to view pricing and more.
Documents & Guides
The Fluke 717 Pressure Calibrators deliver outstanding performance, durability and reliability. These calibrators are compact, lightweight, and easy to carry. With a push button interface similar to the multifunction Fluke 740 Series Documenting Process Calibrators, the 717's are easy to use. Calibrator -12 to 300 PSI, (-850 mbar to 20 bar, -85 to 2068.4 kPa ). Includes protective yellow Holster with test lead storage, instruction sheet, single 9V alkaline battery, test leads and alligator clips, NIST-traceable calibration report and data.

Overview

The Fluke 717 Pressure Calibrators deliver outstanding performance, durability and reliability. These calibrators are compact, lightweight, and easy to carry. With a push button interface similar to the multifunction Fluke 740 Series Documenting Process Calibrators, the 717's are easy to use. Calibrator -12 to 300 PSI, (-850 mbar to 20 bar, -85 to 2068.4 kPa ). Includes protective yellow Holster with test lead storage, instruction sheet, single 9V alkaline battery, test leads and alligator clips, NIST-traceable calibration report and data.
Also known as: 095969327671, FLUKE-717-300G

Specifications

Standards: California Proposition 65
Standards: California Proposition 65