8BR30-FL-LED-850-DIM-ES LED BR30 FLOOD 8W 5000K DIMMABLE 80+ CRI 650 LUMEN WHITE HOUSING (ESSENTIAL

Item #: 2445597

Cat #: 80293

UPC: 807154802937

to view pricing and more.
Documents & Guides
8BR30-FL-LED-850-DIM-ES LED BR30 FLOOD 8W 5000K DIMMABLE 80+ CRI 650 LUMEN WHITE HOUSING (ESSENTIAL SERIES)

Overview

8BR30-FL-LED-850-DIM-ES LED BR30 FLOOD 8W 5000K DIMMABLE 80+ CRI 650 LUMEN WHITE HOUSING (ESSENTIAL SERIES)
Also known as: 807154802937, 80293

Specifications

Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 80+
Wattage: 8
Shape: BR30 (Blown Reflector)
Light Technology: LED
Dimmable: Yes
Color Temperature: 5000 (Bright White)
Wattage: 8
Light Technology: LED
Color Rendering Index (CRI): 80+
Shape: BR30 (Blown Reflector)
Dimmable: Yes