STL HD GRD TRULUX 24V 3000K 100FT RL W/5 TL-CONKITS Y0409676/TL-2PWR-HD 10MM 2PIN CONNECTOR W/6FT CA

Item #: 2445856

Cat #: STLHD-WW-100

UPC: 714176026039

to view pricing and more.
Documents & Guides
STL HD GRD TRULUX 24V 3000K 100FT RL W/5 TL-CONKITS Y0409676/TL-2PWR-HD 10MM 2PIN CONNECTOR W/6FT CABLE 2.19W/FT IP54 94+CRI 2.46IN CUT 32.8FT MAX

Overview

STL HD GRD TRULUX 24V 3000K 100FT RL W/5 TL-CONKITS Y0409676/TL-2PWR-HD 10MM 2PIN CONNECTOR W/6FT CABLE 2.19W/FT IP54 94+CRI 2.46IN CUT 32.8FT MAX

Standard Grade HD tape light is a powerful new addition to the award winning Trulux lighting system. By utilizing a new LED, Standard Grade HD tape light is able to produce up to 235 lumens per foot while using just 2.2 watts per foot. With cutting increments every 2.46 inches, this tape light can be cut to fit your project perfectly.

Also known as: 714176026039, STLHD-WW-100

Specifications

Length: 100 ft
Color Temperature: 4000 (Cool White)
Volts DC: 24
IP/NEMA Rating: IP54
Color Rendering Index (CRI): 90
Light Technology: LED
Dimmable: Yes
Length: 100 ft
Volts DC: 24
Color Rendering Index (CRI): 90
Dimmable: Yes
Color Temperature: 4000 (Cool White)
IP/NEMA Rating: IP54
Light Technology: LED