Safety Switch, 600A, 2P, 240V/250DC, HD Fusible, NEMA 12

Item #: 244595

Cat #: DH226NDK

UPC: 782113207469

to view pricing and more.
Documents & Guides
600 Amp, 2-pole, Heavy Duty Safety Switch, Fusible With Neutral, 240 Volt AC, 250 Volt DC, NEMA 12

Overview

600 Amp, 2-pole, Heavy Duty Safety Switch, Fusible With Neutral, 240 Volt AC, 250 Volt DC, NEMA 12
Also known as: 782113207469, DH226NDK

Specifications

Volts DC: 250
Poles: 2
Amps: 600
Mounting: Surface
Volts AC: 240
IP/NEMA Rating: NEMA 3R, NEMA 12
Volts DC: 250
Amps: 600
Volts AC: 240
Poles: 2
Mounting: Surface
IP/NEMA Rating: NEMA 3R, NEMA 12