This product has been discontinued.

Tamper Resistant Receptacle, 15A, 125V, Goldstone
Item #: 244665
Cat #: SCRS-15-TR-GS
UPC: 027557618366
to view pricing and more.
Documents & Guides
Receptacle, Lutron, Satin Colors, Tamper Resistant, 15 Amp, 125 Vac, Color: Goldstone, Designer Style, Satin Wall Plate Finish, 60 Hz
Overview
Receptacle, Lutron, Satin Colors, Tamper Resistant, 15 Amp, 125 Vac, Color: Goldstone, Designer Style, Satin Wall Plate Finish, 60 Hz
Claro, Satin, Tamper-resistant receptacle, 125V/15A in goldstone
Also known as: 027557618366, SCRS-15-TR-GS
Specifications
| Mounting: | Insert |
| Type: | GFCI Receptacles, Tamper-Resistant |
| Color: | Goldstone |
| Amps: | 15 |
| Volts AC: | 125 |
| Mounting: | Insert |
| Color: | Goldstone |
| Volts AC: | 125 |
| Type: | GFCI Receptacles, Tamper-Resistant |
| Amps: | 15 |