Amplified Speaker, 120V

Item #: 244677

Cat #: 302GCX-120

UPC: 782979200819

to view pricing and more.
SelecTone 30 Watt Amplified Speaker, Hazardous Location, 120 Volt AC, Gray

Overview

SelecTone 30 Watt Amplified Speaker, Hazardous Location, 120 Volt AC, Gray
Also known as: 782979200819, 302GCX-120

Specifications

Volts DC: 24
Volts AC: 120, 24, 240
Color: Gray
Amps: 0.300
Material: Aluminum
Volts DC: 24
Color: Gray
Material: Aluminum
Volts AC: 120, 24, 240
Amps: 0.300