Panel, Fits 160x160mm Enclosur

Item #: 24473

Cat #: CCAP1616

UPC: 783510668600

Sign In or Register to view pricing and more.
Panel, 146x146mm, Bulletin Ca1p (compact? Aluminum Type 4x Enclosure Panels), Size/dims: Fits 160x160mm, Material/finish: Steel/zinc

Overview

Panel, 146x146mm, Bulletin Ca1p (compact? Aluminum Type 4x Enclosure Panels), Size/dims: Fits 160x160mm, Material/finish: Steel/zinc

Panels designed to fit Compact Aluminum Enclosures are constructed from plated steel and support electro-mechanical components to be mounted inside the enclosure.

Also known as: 783510668600, CCAP1616, Backpanel

Features & Benefits

  • Back panels for use inside Compact Series enclosures
  • Steel material

Specifications

Material: Steel
Height: 6.300 in
Width: 6.300 in
Finish: Galvanized
Material: Steel
Width: 6.300 in
Height: 6.300 in
Finish: Galvanized